Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench with Back and EndsTop, 28 in D x 120 in L x 32 1/2 in H - 37 1/2 in H, Light Blue
- Mfr # B-28120-ABL
- Zoro # G124449355
product price:Â
$
1,253.99
/ea
Key Features
Top Thickness
2-1/4 in
Overall Width
120 in
No. of Drawers
0
Load Capacity
3,000 lbs
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-28120-ABL
- Zoro #
- G124449355
- UPC #
- -
- Country of Origin
- United States
- No. of Drawers
- 0
- Load Capacity
- 3,000 lbs
- Finish
- Powder Coated
- Surface Material
- Steel
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
- Edge Type
- Side and Backstops
- Color
- Light Blue
- Method of Construction
- All Welded
- Item
- B Series Welded Steel Bench
Dimensions
- Top Thickness
- 2-1/4 in
- Overall Width
- 120 in
- Overall Height
- 32-1/2-37 1/2 in
- Overall Depth
- 28 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 120 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Light Blue. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.