Workbench with Back and EndsTop, 96 in W x 24 in D x 32-1/2 in H - 37-1/2 in H, Gray
- Mfr # B-2496-ABL
- Zoro # G724449502
product price:Â
$
1,027.99
/ea
Key Features
Surface Material
Steel
No. of Drawers
0
Assembled/Unassembled
Assembled
Overall Height
32-1/2-37 1/2 in
Gauge
12 GA / 16 GA Stringer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2496-ABL
- Zoro #
- G724449502
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- Item
- B Series Welded Steel Bench
- No. of Drawers
- 0
- Assembled/Unassembled
- Assembled
- Gauge
- 12 GA / 16 GA Stringer
- Color
- Gray
- Edge Type
- Side and Backstops
- Load Capacity
- 3,000 lbs
- Method of Construction
- All Welded
- Finish
- Powder Coated
Dimensions
- Overall Height
- 32-1/2-37 1/2 in
- Overall Width
- 96 in
- Overall Depth
- 24 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96 in W x 24 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.