
Workbench with Back and EndsTop, 96 in W x 24 in D x 32.5 in H, Light Blue
Mfr # B-2496
Zoro # G722717900
product price: $718.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
96 in
Finish
Powder coat
Overall Height
32-1/2 in
Countertop Material
Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-2496
Zoro #
G722717900
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Height
32-1/2 in
Overall Depth
24 in
Details
Finish
Powder coat
Countertop Material
Steel
Assembled/Unassembled
Assembled
Color
Light Blue
Material
Steel
Item
Workbench
Includes
Sides and backstops
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96in W x 24in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.