Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench with Back and EndsTop, 96 in W x 24 in D x 34 in H, Putty
- Mfr # B-2496-34
- Zoro # G824450071
product price:Â
$
970.99
/ea
Key Features
Overall Depth
24 in
Assembled/Unassembled
Assembled
Overall Height
34 in
Overall Width
96 in
Edge Type
Side and Backstops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2496-34
- Zoro #
- G824450071
- UPC #
- -
- Country of Origin
- United States
- Assembled/Unassembled
- Assembled
- Edge Type
- Side and Backstops
- No. of Drawers
- 0
- Method of Construction
- All Welded
- Surface Material
- Steel
- Load Capacity
- 3,000 lbs
- Gauge
- 12 GA / 16 GA Stringer
- Item
- B Series Welded Steel Bench
- Finish
- Powder Coated
- Color
- Putty
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 34 in
- Overall Width
- 96 in
- Top Thickness
- 2-1/4 in
Description
All welded steel, Heavy Duty Work Bench with Side and Back Stops. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. No assembly required. Dimensions 96 in W x 24 in D x 34 in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Putty. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.