Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench with Back and EndsTop and Drawer, 34 in D x 48 in L, Black
- Mfr # BD-3448
- Zoro # G922736145
product price:Â
$
809.99
/ea
Key Features
Load Capacity
3,000 lbs
Gauge
12 ga
Finish
Powder coat
No. of Drawers
1
Drawer Height
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD-3448
- Zoro #
- G922736145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drawer Height
- 5
- Drawer Depth
- 16.25 in
- Drawer Width
- 13.75 in
- Width
- 48 in
- Height
- 32-1/2 in
- Depth
- 34 in
- Top Thickness
- 2.25"
Details
- Load Capacity
- 3,000 lbs
- Gauge
- 12 ga
- Finish
- Powder coat
- No. of Drawers
- 1
- Drawer Load Rating
- 100 lbs
- Color
- Black
- Assembled/Unassembled
- Assembled
- Item
- Worbench with Back and Endstops and Drawer
- Includes
- Sides and backstops, drawer
- Material
- Steel
- Method of Construction
- All Welded Steel
- Cam Lock Type
- Padlock Loop
- Surface Material
- Steel
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops and a Drawer Unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 48in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.