Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench with Back & EndsTop, Shelf, and Drawer, 96 in W x 28 in D x 32 1/2 in - 37 1/2 in H, Black
- Mfr # BSD-2896-ABL
- Zoro # G124449249
product price:Â
$
1,414.99
/ea
Key Features
Surface Material
Steel
No. of Drawers
1
Edge Type
Side and Backstops
Finish
Powder Coated
Drawer Load Rating
100 lbs per Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSD-2896-ABL
- Zoro #
- G124449249
- UPC #
- -
- Country of Origin
- United States
- Surface Material
- Steel
- No. of Drawers
- 1
- Edge Type
- Side and Backstops
- Finish
- Powder Coated
- Drawer Load Rating
- 100 lbs per Drawer
- Assembled/Unassembled
- Assembled
- Item
- BSD Series Welded Steel Bench with Shelf and Drawer
- Method of Construction
- All Welded
- Gauge
- 12 GA / 16 GA Stringer
- Load Capacity
- 3,000 lbs
- No. of Shelves
- 1
- Color
- Black
Dimensions
- Drawer Width
- 13 in
- Overall Width
- 96 in
- Drawer Depth
- 15-3/8 in
- Drawer Height
- 4-9/16 in
- Overall Depth
- 28 in
- Top Thickness
- 2-1/4 in
- Overall Height
- 32-1/2-37 1/2 in
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4 in D. Drawer size 14 in W x 16 in D x 5 in H. No assembly required. Dimensions 96 in W x 28 in D x 32-1/2 in H-37-1/2 in H on 1 in Centers. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black. in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.