
Workbench with Shelf, 60 in W x 32.5 in H x 34 in D, Black
Mfr # FS-3460
Zoro # G822737266
product price: $640.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Overall Depth
34 in
Finish
Powder coat
Number of Shelves
1
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-3460
Zoro #
G822737266
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Overall Width
60 in
Overall Height
32-1/2 in
Details
Countertop Material
Steel
Finish
Powder coat
Number of Shelves
1
Item
Workbench
Assembled/Unassembled
Assembled
Color
Black
Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 60in W x 34in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . Black.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.