Zoro Homepage

Workbench with Shelf, 60 in W x 32.5 in H x 34 in D, Red

  • Mfr # FS-3460

  • Zoro # G222720097


product price: $640.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Overall Width
60 in
Assembled/Unassembled
Assembled
Overall Height
32-1/2 in
Finish
Powder coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-3460
Zoro #
G222720097
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Height
32-1/2 in
Overall Depth
34 in

Details

Number of Shelves
1
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Item
Workbench
Color
Red
Countertop Material
Steel

Description

All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Dimensions 60in W x 34in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.