
Workbench with Shelf and Drawer, 48 in W x 32.5 in H x 34 in D, Gray
Mfr # FSD-3448
Zoro # G122717715
product price: $664.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Color
Gray
Material
Steel
Overall Width
48 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-3448
Zoro #
G122717715
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
32-1/2 in
Overall Depth
34 in
Details
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Color
Gray
Material
Steel
Item
Workbench
Finish
Powder coat
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D.Dimensions 48in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.