Workbench with Shelf and Drawer, 60 in W x 24 in D x 32.5 in H, Gray

  • Mfr # FSD-2460

  • Zoro # G022720013


product price: $639.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Finish
Powder coat
Color
Gray
Overall Depth
24 in
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-2460
Zoro #
G022720013
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
32-1/2 in

Details

Item
Workbench
Finish
Powder coat
Color
Gray
Load Capacity
3,000 lbs evenly dist., 100 lbs per drawer
Material
Steel
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D.Dimensions 60in W x 24in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.