Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Puddle Jumper Kids 2 In 1 Life Jacket Rash Guard 2000033186

Kids 2 In 1 Life Jacket Rash Guard (Discontinued)

  • Mfr # 2000033186
  • Zoro # G4663663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000033186
Zoro #
G4663663
UPC #
-
Country of Origin
Unknown

Description

Kids 2-in-1 Life Jacket it is also certified for use on a boat. This life vest features a built-in rash guard that offers UPF 50+ sun protection, blocking 93% of UVA and UVB rays both in and out of the water. Unlike some PFDs, this one is made from woven polyester, resulting in a softer fabric and less chafing; it also features a fun whale print in front so kids won' t rush to take it off. Whether they're at the pool, lake, or beach, children wearing this 2-in-1 life jacket and rash guard can move and swim freely thanks to its comfortable, non-restricting design, which allows for a full 360-degree range of motion.. Features: U.S. Coast Guard-approved life jacket is certified for use on boats. Built-in rash guard offers UPF 50+ sun protection to block 93% of UVA and UVB rays, wet or dry. Comfortable, non-restricting design lets active kids enjoy a full range of motion. Zipper and adjustable buckle in back ensure a secure fit. Woven polyester for softer fabric with less chafing. Fits children 33-55lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.