Pursonic 15-Piece Electric Sonic Toothbrush in Black

  • Mfr # S430-BLK

  • Zoro # G921736948


product price:  $48.15
/ea

Key Features

Width
7 in
Height
9 in
Color
Black
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S430-BLK
Zoro #
G921736948
UPC #
720310596085
Country of Origin
China

Dimensions

Width
7 in
Height
9 in
Length
3.5 in

Details

Color
Black
Item
Electric Sonic Toothbrush

Description

The Pursonic S430 delivers an unparalleled 40,000 sonic brush strokes per minute to remove disease-causing plaque for an enhanced brushing experience. It's simple and easy to use controls offer a selection of 3 brushing modes, normal, soft for sensitive teeth, and massage. The 2-minute timer encourages you to brush for the dentist recommended time, while a 30-second interval timer gently pauses to remind you to thoroughly brush all areas of your mouth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.