Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Puffs Plus Lotion™ 2 Ply Facial Tissue, 116 Sheets, 24 82086CT

Plus Lotion™ 2 Ply Facial Tissue, 116 Sheets, 24 (Discontinued)

  • Mfr # 82086CT
  • Zoro # G6914883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82086CT
Zoro #
G6914883
UPC #
10037000820861
Country of Origin
United States

Dimensions

Sheet Size
8.4" x 8.2"
Width
8.4"

Details

Item
Facial Tissue
Series
Plus Lotion™
Ply
2
Number of Sheets
116
Color
White
Box Type
Flat

Description

Puffs® Plus Lotion Facial Tissue, 2-Ply, White, 116 Sheets/Box, 3 Boxes/Pack, 8 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.