Plus Lotion 2 Ply Lotion Facial Tissue, Wht, 2-Ply, 8 1, PK24, 124 Sheets (Discontinued)
- Mfr # PGC 39383
- Zoro # G8646520
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGC 39383
Zoro #
G8646520
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.4" x 8.2"
Width
8.4"
Details
Item
Lotion Facial Tissue,Wht,2-Ply,8 1,PK24
Series
Plus Lotion
Ply
2
Number of Sheets
124
Box Type
Flat
Color
White
Description
Lotion Facial Tissue,Wht,2-Ply,8 1,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.