Zoro Homepage

Plus Lotion 2 Ply Facial Tissues, 124 Sheets, 24 PK

  • Mfr # PGC 39383

  • Zoro # G4228960


product price: $85.19
/pk 24, $3.55/ea
Free Shipping & Returns

Key Features

Tissue Box Type
Box
Series
Plus Lotion
Sheet Size
8.4 in x 8.2 in
Sheet Width
8.4 in
Sheet Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC 39383
Zoro #
G4228960
UPC #
10037000393839
Country of Origin
United States

Dimensions

Sheet Size
8.4 in x 8.2 in
Sheet Width
8.4 in
Sheet Length
8.2 in
Width
8.4 in

Details

Tissue Box Type
Box
Item
Facial Tissues
Series
Plus Lotion
Ply
2
Box Type
Box
Color
White
Number of Sheets
124
Features
Durable, Soft

Description

Puffs® Plus Lotion Facial Tissue, 2-Ply, White, 124 Sheets/Box, 6 Boxes/Pack, 4 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.