Zoro Homepage

2 Ply Plus Lotion Facial Tissue, White, PK24, 56 Sheets, 24 PK

  • Mfr # 34899

  • Zoro # G8646329


product price: $57.89
/pk 24, $2.41/ea

Key Features

Sheet Size
8.4" x 8.2"
Ply
2
Features
Strong, Soft
Box Type
Cube
Width
8.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34899
Zoro #
G8646329
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.4" x 8.2"
Width
8.4"

Details

Item
Plus Lotion Facial Tissue,White,PK24
Ply
2
Features
Strong, Soft
Box Type
Cube
Number of Sheets
56
Color
White
Application
Face, Skin, Multipurpose

Description

Plus Lotion Facial Tissue,White,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.