Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plus Lotion Facial Tissues, White, 4PK

  • Mfr # PGC34899

  • Zoro # G007456142


product price: $8.51
/pk 4, $2.13/ea

Key Features

Color
White
Features
Soft; Strong
Ply
2
Sheet Size
8.40 in x 8.20 in
Sheet Length
8.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC34899
Zoro #
G007456142
UPC #
37000348993
Country of Origin
United States

Dimensions

Sheet Size
8.40 in x 8.20 in
Sheet Length
8.20 in
Sheet Width
8.40 in

Details

Item
Facial Tissue
Color
White
Features
Soft; Strong
Ply
2
Tissue Box Type
Cube
Series
Plus Lotion

Description

Facial tissue features the soothing comfort of lotion to relieve runny noses and alleviate ailing sensitive skin Each tissue is soft yet durable to lock in moisture and help soothe irritated skin commonly caused from rough or thin tissues Plus, the decorative box looks great on your desk and dispenses tissues one at a time for fast, easy access Dermatologisttested tissues are perfect for office buildings, schools, hospitals and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.