Zoro Homepage

Tissue, Facial, Sft/Strng

  • Mfr # PGC35038

  • Zoro # G015818659


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Features
Soft; Strong
Tissue Box Type
Cube
Color
White
Sheet Length
8.20 in
Sheet Size
8.80 in x 8.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGC35038
Zoro #
G015818659
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
8.20 in
Sheet Size
8.80 in x 8.20 in
Sheet Width
8.80 in

Details

Item
Facial Tissue
Features
Soft; Strong
Tissue Box Type
Cube
Color
White
Ply
2
Series
Ultra Soft & Strong

Description

Ultra-soft facial tissues offer plenty of ways to soothe and comfort your face whether it's makeup removal, touch-ups or even allergies. Dermatologist-tested tissues are incredibly soft for gentle use on sensitive skin. Decorative box provides a fresh look to delight everyone with its style for display at home, in the office and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.