Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82086
Zoro #
G5789491
UPC #
037000820864
Country of Origin
United States
Dimensions
Sheet Size
8.4" x 8.2"
Width
8.4"
Details
Item
Facial Tissue
Series
Plus Lotion™
Ply
2
Number of Sheets
116
Box Type
Flat
Color
White
Description
Tissue,Puffs Lotion,PK348, Package Quantity 348
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.