Zoro Homepage

Ultra Soft 2 Ply Facial Tissues, 56 Sheets, 4 PK

  • Mfr # 35295PK

  • Zoro # G5228061


product price: $12.69
/pk 4, $3.17/ea

Key Features

Tissue Box Type
Cube Box
Series
Ultra Soft
Sheet Size
8.4 in x 8.2 in
Sheet Width
8.4 in
Sheet Length
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35295PK
Zoro #
G5228061
UPC #
37000352952
Country of Origin
United States

Dimensions

Sheet Size
8.4 in x 8.2 in
Sheet Width
8.4 in
Sheet Length
8.2 in

Details

Tissue Box Type
Cube Box
Item
Facial Tissues
Series
Ultra Soft
Ply
2
Number of Sheets
56
Box Type
Cube Box
Color
White

Description

Puffs® Ultra Soft Facial Tissue, 2-Ply, White, 56 Sheets/Box, 4 Boxes/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.