Zoro Homepage

Ultra Soft 2 Ply Facial Tissues, 72 Sheets, 24 PK

  • Mfr # 80374519

  • Zoro # G312922165


product price: $95.99
/pk 24, $4.00/ea
Free Shipping & Returns

Key Features

Tissue Box Type
Cube Box
Series
Ultra Soft
Sheet Size
8.2 in x 8.4 in
Sheet Width
8.2 in
Sheet Length
8.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80374519
Zoro #
G312922165
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.2 in x 8.4 in
Sheet Width
8.2 in
Sheet Length
8.4 in
Width
8.2 in

Details

Tissue Box Type
Cube Box
Item
Facial Tissues
Series
Ultra Soft
Ply
2
Number of Sheets
72

Description

Durable, non-lotion facial tissue provides the perfect combination of softness and strength. They make an excellent addition to any room in your home or office. Sturdy enough to hold up to everyday sneezes and touch-ups. Puffs® facial tissues have Air-Fluffed pillows for a more cushiony feel.


  • Durable, non-lotion facial tissue.
  • Great for every room in your business.
  • Designed to hold up to everyday sneezes or during touch-ups.
  • Only Puffs® facial tissues have Air-Fluffed pillows for a more cushiony feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.