Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35038
Zoro #
G6915540
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.4" x 8.2"
Width
8.4"
Details
Tissue Box Type
Cube
Item
Tissues
Series
Ultra Soft™
Ply
2
Number of Sheets
56/Cube
Box Type
Cube
Color
White
Features
Facial Tissues
Description
Tissue,Facial,Sft/Strng,Package Quantity24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.