Ultra Soft & Strong™ 2 Ply Facial Tissue, 56 Sheets, PK 6 (Discontinued)
- Mfr # 35295
- Zoro # G9777067
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35295
Zoro #
G9777067
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.4" x 8.2"
Width
8.4"
Details
Item
Facial Tissue
Series
Ultra Soft & Strong™
Ply
2
Box Type
Cube
Color
White
Number of Sheets
56
Description
Ultra Soft Facial Tissue,2Ply,Wh,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.