
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35038
Zoro #
G101985005
UPC #
37000350385
Country of Origin
United States
Dimensions
Sheet Width
8.4 in
Sheet Length
8.2"
Container Length
8.2 in
Details
Tissue Box Type
Facial
Item
Facial Tissue
Ply
2
Number of Sheets
56
Color
White
Box Type
Cube Box
Description
Durable, non-lotion facial tissue provides the perfect combination of softness and strength. They make an excellent addition to any room in your home or office. Sturdy enough to hold up to everyday sneezes and touch-ups. Puffs® facial tissues have Air-Fluffed pillows for a more cushiony feel.
- •Durable, non-lotion facial tissue.
- •Great for every room in your business.
- •Designed to hold up to everyday sneezes or during touch-ups.
- •Only Puffs® facial tissues have Air-FluffedTM pillows for a more cushiony feel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.