2 Ply Ultra Soft Facial Tissue, Two-Ply, White, 5, 56 Sheets (Discontinued)
- Mfr # 35038
- Zoro # G7660062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35038
Zoro #
G7660062
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8.4" x 8.2"
Width
8.4"
Details
Item
Ultra Soft Facial Tissue,Two-Ply,White,5
Ply
2
Color
White
Box Type
Cube
Number of Sheets
56
Description
Ultra Soft Facial Tissue,Two-Ply,White,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.