Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Puffs 2 Ply White Facial Tissue, 2-Ply, 8.2X8.4, 1, PK8, 180 Sheets 87615

2 Ply White Facial Tissue, 2-Ply, 8.2X8.4, 1, PK8, 180 Sheets (Discontinued)

  • Mfr # 87615
  • Zoro # G7729642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87615
Zoro #
G7729642
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.4" x 8.2"
Width
8.4"

Details

Item
White Facial Tissue,2-Ply,8.2X8.4,1,PK8
Ply
2
Box Type
Flat
Number of Sheets
180
Color
White

Description

White Facial Tissue,2-Ply,8.2X8.4,1,PK8, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.