Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haze 2-Pocket Portfolio, Letter Size, 3 Assorted Designs, 18PK

  • Mfr # 9980(AST)HZE

  • Zoro # G516172243


product price: $35.95
/pk 18, $2.00/ea

Key Features

Includes
18 Portfolios
Material
Card
Color
Blue, Green, Taupe
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9980(AST)HZE
Zoro #
G516172243
UPC #
194629155156
Country of Origin
Viet Nam

Dimensions

Size
9.5" x 11.75"

Details

Includes
18 Portfolios
Material
Card
Color
Blue, Green, Taupe
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range. Stay organized with the Haze 2-pocket portfolios, designed to keep your documents neat and easily accessible. Each 2-pocket portfolio measures 9.5 inches x 11.75 inches and is perfect for holding standard letter-sized sheets of paper. With 2 spacious pockets in each folder, you can conveniently store important documents, assignments and handouts. The portfolios are great for everyday use as they are made from 250 GSM card, providing amble durability, and ensuring your documents stay in great condition. Each portfolio is also 3-hole punched, allowing for easy placement into standard binders or filing systems and also includes a space to insert a name card, or business card allowing you to organize efficiently. Whether youre using them for school, work, or home organization, these pocket portfolios will help you keep your papers secure and organized wherever you go. Each pack includes 6 portfolios. Sold as 3 packs for a total of 18 portfolios.


  • Elegant Hot Foil Pocket Portfolios: The Haze range combines style and functionality with durable 2-pocket portfolios, perfect for document organization.
  • Standard Letter-Sized Folders: Each portfolio measures 9.5 x 11.75 inches, ideal for holding letter-sized sheets, assignments, and handouts with ease.
  • Durable 250 GSM Card Construction: Made from sturdy material to keep your documents safe and in excellent condition for everyday use at school, work, or home.
  • Convenient 3-Hole Punch Design: Easily store portfolios in binders or filing systems, thanks to pre-punched holes for seamless organization.
  • Functional and Professional Design: Includes 2 spacious pockets and a slot for name or business cards, making it easy to organize and personalize your documents efficiently.
  • Multi-Pack: Each pack includes 6 portfolios. Sold as 3 packs for a total of 18 portfolios.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.