Haze B5 Composition Book, 7in. x 10in., 3 Designs Per Set, 2PK

  • Mfr # 9976(AST)-HZE

  • Zoro # G916173376


product price: $32.79
/pk 2, $16.40/ea

Key Features

Size
7" x 10"
Includes
6 Composition Books
Color
Blue, Green, Taupe
Material
Paper, Card
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9976(AST)-HZE
Zoro #
G916173376
UPC #
194629155125
Country of Origin
Viet Nam

Dimensions

Size
7" x 10"

Details

Includes
6 Composition Books
Color
Blue, Green, Taupe
Material
Paper, Card
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range. These B5 Haze composition notebooks are perfect for all types of note-taking, whether jotting down ideas, taking meeting notes or studying for exams. Each B5 composition book measures 7 x 10, making it great for school, college or university. Each notebook features 140 pages of college-ruled, 80 GSM FSC Certified paper. The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes. Each pack includes 3 composition books. Sold as 2 packs for a total of 6 composition books.


  • Each B5 composition book measures 7" x 10", making it great for school, college or university
  • Our Haze composition books add a touch of elegance to your stationery collection as they have beautiful hot-foil details, which glisten in the light, perfect for both professional and personal use.
  • Each notebook features 140 pages of college-ruled, 80 GSM FSCĀ® Certified paper.
  • The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
  • Each B5 composition book measures 7" x 10", making it great for school, college or university
  • 3 per pack, sold as 2 packs, 6 books total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.