Haze B5 Project Book, 7in. x 10in., 5-Subject, 3-Color Set

  • Mfr # 9975(AST)-HZE

  • Zoro # G415710447


product price:  $43.89
/ea

Key Features

Material
Paper, Card, Metal
Color
Blue, Green, Taupe
Includes
3 Journals
Size
7" x 10"
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9975(AST)-HZE
Zoro #
G415710447
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
7" x 10"

Details

Material
Paper, Card, Metal
Color
Blue, Green, Taupe
Includes
3 Journals
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range. These B5 Haze project books are perfect for organizing all types of notes whether you're a working professional, student or simply for home use. Each individual notebook has 4 repositionable dividers that have a storage pocket for documents. These can help you separate work meetings, school notes and projects. Each project book contains 200 pages of lined, 80 GSM, FSC Certified paper. This not only ensures a smooth, high-quality writing experience but also reflects our commitment to responsible sourcing. The B5 size, measuring 7" x 10" is perfect for all types of note-taking due to its practical size. Pack of 3 project books.


  • Our unique 5 subject project books have 4 repositionable dividers each with a storage pocket for documents.
  • 200 Pages of FSC certified 80GSM, Bleed proof Paper
  • Perfect for putting inside your college bag or work bag for on-the-go note-taking
  • The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
  • Pack of 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.