Haze Exercise Books, 4.6in. x 6.8in., 3 Designs Per Set, 4PK

  • Mfr # 9979(AST)-HZE

  • Zoro # G016173368


product price: $30.89
/pk 4, $7.72/ea

Key Features

Size
4.6" x 6.8"
Color
Blue, Green, Taupe
Material
Paper, Card
Includes
12 Exercise Books
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9979(AST)-HZE
Zoro #
G016173368
UPC #
194629155149
Country of Origin
Viet Nam

Dimensions

Size
4.6" x 6.8"

Details

Color
Blue, Green, Taupe
Material
Paper, Card
Includes
12 Exercise Books
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range. Introducing our assorted pack of 3 exercise books, perfect for all your note-taking needs. This set includes three stylish notebooks in blue, green, and taupe, with gorgeous motivational quotes on the front cover and hot foil detailing. The exercise books are B6 in size which measures 4.6 inches x 6.8 inches. Their compact size makes them perfect for educational use at schools and colleges, helping students stay on top of their studies and are also great for professionals and creatives who need a reliable space to jot down quick notes or ideas on the go. With 40 sheets, of high-quality 80 GSM paper, these exercise books offer a smooth writing experience, ideal for pens and pencils. The lined paper format ensures neat and organized notes, whether you're jotting down ideas, lists, or lecture notes. Each pack includes 3 books. Sold as 4 packs for a total of 12 books.


  • Stylish Hot Foil Stationery Set: The Haze range includes three elegant exercise books with motivational quotes and hot foil detailing, perfect for adding sophistication to your note-taking.
  • Compact B6 Exercise Books: Each notebook measures 4.6 x 6.8 inches, making them ideal for school, college, or on-the-go use by students, professionals, and creatives.
  • Durable 80 GSM Paper: With 40 sheets of high-quality paper, these notebooks offer a smooth writing experience, perfect for pens and pencils without ink bleed-through.
  • Assorted Colors and Designs: This set features three chic colorsblue, green, and taupeeach with unique motivational quotes for inspiration and focus.
  • Organized and Functional Layout: Lined pages ensure neat and tidy notes, making these exercise books practical for lectures, meetings, and brainstorming sessions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.