Haze Journal, 8.2in. x 5.11in., Green, 3PK

  • Mfr # 9977(GN)-HZE

  • Zoro # G815710405


product price: $20.89
/pk 3, $6.96/ea

Key Features

Material
Paper, Card
Size
8.2" x 5.11"
Includes
3 Journals
Color
Green
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9977(GN)-HZE
Zoro #
G815710405
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.2" x 5.11"

Details

Material
Paper, Card
Includes
3 Journals
Color
Green
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range. Journals measure 8.2 inches x 5.11 inches with covers made from premium vegan leather. 192 pages of college ruled, FSC-certified paper. 80 GSM acid-free paper. Elastic closure keeps loose documents and notes safe and secure. Ribbon bookmark so you can quickly pick up where you left off. Pack of 3-journals.


  • A high-quality journal is essential for every stationery enthusiast
  • The possibilities of a new notebook are endless, whether it becomes your next notebook for jotting down class notes, a place for your next big idea or a space for your work notes
  • The Haze softcover notebooks are the perfect place to let your creative juices flow and write your amazing thoughts on 192 lined pages of our 80 GSM high-quality ivory paper
  • They are the perfect size to chuck into your bag when you're on the go, the elastic closure and inner pocket keep all of your documents secure so no losing anything here.
  • Pack of 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.