Zoro Homepage

Pukka Planet Cork B5 Project Book

  • Mfr # 9856-SPP

  • Zoro # G516173387


product price: $23.59
/ea

Key Features

Includes
1 x Notepad
Size
10.12" x 7.13"
Material
Paper, Plastic, Metal
Color
Assorted
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9856-SPP
Zoro #
G516173387
UPC #
-
Country of Origin
China

Dimensions

Size
10.12" x 7.13"

Details

Includes
1 x Notepad
Material
Paper, Plastic, Metal
Color
Assorted
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Pukka Planet brings you a variety of bold and brilliant designs, which aim to add an element of excitement to your eco-friendly lifestyle. Complete your sustainable stationery collection with our Pukka Planet cork project book, it is planet friendly, ethically sourced, and made with eco-conscious material. Our cork project book is the perfect place to organize all of your notes as it has 4 colorful 250 GSM card dividers that allow you to conveniently separate and categories your projects or subjects effortlessly. Each project book has 200 pages of FSC Certified recycled paper which is 8mm lined and 80 GSM in weight, the paper is both planet-friendly and smooth, creating a smooth writing experience without compromising on sustainability._x000D__x000D_One of the standout features of this project book is its eco-conscious construction, the project book is made from cork, a renewable and sustainable material! The project book is B5 in size, measuring 10.12 x 7.13 making it ideal for students, working professionals and for home use. So, spread the word and help protect the planet by choosing one of our Pukka Planet products.


  • Pukka Planet brings you a variety of bold and brilliant designs, which aim to add an element of excitement to your eco-friendly lifestyle.
  • Complete your sustainable stationery collection with our Pukka Planet cork project book, it is planet friendly, ethically sourced, and made with eco-conscious material.
  • One of the standout features of this project book is its eco-conscious construction, the project book is made from cork, a renewable and sustainable material!
  • So, spread the word and help protect the planet by choosing one of our Pukka Planet products.
  • Each project book has 200 pages of FSCĀ® Certified recycled paper which is 8mm lined and 80 GSM in weight, the paper is both planet-friendly and smooth, creating a smooth writing experience without compromising on sustainability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.