This item is Discontinued.

Puleo Asia Ltd 301-5196-STF50LW150-CUL Norway Flocked Potted Tree, 5 ft H, Spruce Family, LED, Warm White Light 301-5196-STF50LW1

This item is Discontinued.

Puleo Asia Ltd

301-5196-STF50LW150-CUL Norway Flocked Potted Tree, 5 ft H, Spruce Family, LED, Warm White Light (Discontinued)

Mfr # 301-5196-STF50LW1
Zoro # G122433868
UPC # 804606145628
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
301-5196-STF50LW1
Zoro #
G122433868
UPC #
804606145628
Country of Origin
China

Description

Puleo Asia Limited Norway Flocked Potted Tree, Tree Family: Spruce, Bulb Type: LED, Bulb Count: 150, Light Color: Warm White, Tip Count: 576, Tip Material: Polyethylene/PVC, Tree Color: Green/White, Stand Type: Round, Stand Material: MGO, Branch Material: Metal/Polyethylene/PVC, Base Type: MGO Pot, Orientation Type: Upright, Indoor/Outdoor: Indoor, Outdoor, 5 ft H, 28 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.