Shop PULEO ASIA LTD
See all product information
Create Account
357-5691-TF70LDF5K450-CUL Yukon Flocked Tree, 7 ft H, Spruce Family, LED, Multi-Color Light
- Mfr # 357-5691-TF70LDF5
- Zoro # G322914020
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
No. of Bulbs
450
Tip Count
1038
Light Color
Multi-Color
Branch Material
Metal/PVC
Base Type
Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-5691-TF70LDF5
- Zoro #
- G322914020
- UPC #
- 804606107169
- Country of Origin
- China
- No. of Bulbs
- 450
- Tip Count
- 1038
- Light Color
- Multi-Color
- Branch Material
- Metal/PVC
- Base Type
- Stand
- Tree Family
- Spruce
- Stand Material
- Metal
- Bulb Type
- LED
- Orientation
- Upright
- Tree Color
- Green/White
- Indoor/Outdoor Usage
- Indoor
- Tip Material
- PVC
- Stand Type
- Crossed
Dimensions
- Width
- 40 in
Description
Puleo Asia Limited Yukon Flocked Tree, Tree Family: Spruce, Bulb Type: LED, Bulb Count: 450, Light Color: Multi-Color, Tip Count: 1038, Tip Material: PVC, Tree Color: Green/White, Stand Type: Crossed, Stand Material: Metal, Branch Material: Metal/PVC, Base Type: Stand, Orientation Type: Upright, Indoor/Outdoor: Indoor, 7 ft H, 40 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.