This item is Discontinued.

Puleo International Puleo International 253-TFP-75C350-K 7.5 ft. Pre-Lit Flocked Pencil Portland Pine Artificial Christmas Tree with 350 UL-Listed Clear Lights 253-TFP-75C350-K

This item is Discontinued.

Puleo International

Puleo International 253-TFP-75C350-K 7.5 ft. Pre-Lit Flocked Pencil Portland Pine Artificial Christmas Tree with 350 UL-Listed Clear Lights (Discontinued)

Mfr # 253-TFP-75C350-K
Zoro # G503719222
UPC # 804606703668
Country of Origin China
Category Holiday Decor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
253-TFP-75C350-K
Zoro #
G503719222
UPC #
804606703668
Country of Origin
China

Description

Deck the halls with the Puleo International 7.5-Foot Flocked Pencil Portland Pine Tree. Inspired by lush wintery forests, this artificial tree has 496 branch tips (496 PVC) and 350 Incandescent Clear Lights.The incorporated lights means no more climbing ladders to string lights, saving decorating time. When a single bulb burns out, the other lights on the strand will stay lit for your convenience. We recommend changing the burnt bulb to prevent future outages. Hypoallergenic and needle-shed resistant, the tree is an great alternative to a yearly real tree purchase. With easy to assemble pieces and an included base, your house will be ready for the holidays faster than you can say "Rockin' Around the Christmas Tree".

Features
  • Puleo the oldest family name for Christmas trees in America
  • 4.5 ft. pre-lit glacier fir tree
  • Flame retardant and non-allergenic
  • Metal stand included
  • 38% PE or 62% PVC
  • Pre-strung with 250 incandescent clear UL -listed lights
  • Light-lock secures bulbs in sockets and prevents them from falling out
Specifications
  • Tree Size: 7.5 ft.
  • Size: 7.5' H x 25" D in.
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.