Zoro Homepage

Bucket, 11.25 in H, Red

  • Mfr # SECC70015-R,SECC70019-R

  • Zoro # G907388581


product price: $38.25
/ea

Key Features

Bucket/Pail Height
11.25 in
Width
11.75 in
Length
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SECC70015-R,SECC70019-R
Zoro #
G907388581
UPC #
-
Country of Origin
Italy

Dimensions

Bucket/Pail Height
11.25 in
Width
11.75 in
Length
20.25 in

Details

Color
Red
Item
Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.