Zoro Homepage

Bucket Lid Gray

  • Mfr # SECC70019-GY

  • Zoro # G407389828


product price: $12.37
/ea

Key Features

Bucket/Pail Height
1 in
Width
11.5 in
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team