Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull R Holding 209615 16 in. Gate Mouth Tool Bag

  • Mfr # 209615

  • Zoro # G804000951


product price: $79.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209615
Zoro #
G804000951
UPC #
721415600165
Country of Origin
China

Description

Features
  • Bucket boss gate mouth tool bag
  • Super wide doctor bag opening
  • Made of poly rip stop/600d poly material
  • 16 pockets, 6 exterior & 10 interior
  • Reinforced, padded rip stop bottom
  • Removable padded shoulder strap
  • Side pull handles
Specifications
  • Size: 16 in.
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.