Zoro Homepage

Crevice Tool, Plastic, 14" L

  • Mfr # 591990201

  • Zoro # G8707271


product price: $21.49
/ea

Key Features

Material
Plastic
Length
14 in
Width
3/4 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
Pullman-Holt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591990201
Zoro #
G8707271
UPC #
805544360944
Country of Origin
Germany

Dimensions

Length
14 in
Width
3/4 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in
Length (Straight Wireway)
14 in

Details

Material
Plastic
Fits Vacuum Brand
Pullman-Holt
For Vacuum Type
Shop Vacuum
Fits Models
S50, S25
Item
Crevice Tool
Attachment Product Grouping
Crevice Tools
Fits Vacuum Models
S25, S50
Product Type
Crevice Tool

Description

Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 in, Width 3/4 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models S25, S50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.