Zoro Homepage

Crevice Tool, Plastic, 17" L

  • Mfr # 591158401

  • Zoro # G6157670


product price: $10.99
/ea

Key Features

Material
Plastic
Length
17 in
Width
1 1/4 in
For Hose Diameter
1 1/2 in
Fits Vacuum Brand
Pullman-Holt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591158401
Zoro #
G6157670
UPC #
814228021583
Country of Origin
China

Dimensions

Length
17 in
Width
1 1/4 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in
Length (Straight Wireway)
17 in

Details

Material
Plastic
Fits Vacuum Brand
Pullman-Holt
For Vacuum Type
Shop Vacuum
Attachment Product Grouping
Crevice Tools
Item
Crevice Tool
Fits Models
102 Dry, 86 Dry, 45-20P/45-20P0V, 45 Dry
Fits Vacuum Models
102 Dry, 45 Dry, 45-20P/45-20P0V, 86 Dry
Product Type
Crevice Tool

Description

Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 17 in, Width 1 1/4 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Dry, 45 Dry, 45-20P/45-20P0V, 86 Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.