Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 12 gal, 2 hp

  • Mfr # 102 DRY

  • Zoro # G8612799


product price: $1,403.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Dry
Static Pressure
100 in
Tank Material
Polyethylene
Tank Size
12 gal
Tank Dry Capacity
12 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102 DRY
Zoro #
G8612799
UPC #
814228020333
Country of Origin
United States

Dimensions

Tank Size
12 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
22 in
Length
36 in
Power Cord Length
25 ft
Height
36 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Dry
Static Pressure
100 in
Tank Material
Polyethylene
Tank Dry Capacity
12 gal
Tank Wet Capacity
12 gal
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Peak Horsepower
2 hp
Voltage
110 V AC
Frequency
60/50 Hz
Weight
68 lb
Standards
CSA, UL
Features
Dacron Material Sheds Dust to Maintain Maximum Vacuum Efficiency, Heavy Duty Polyester Tank with Vacmobile Molded Handle and Cart for Easy Transport, Offers Superior Vacuum Recovery Ranging From Dry/Light Particulates to Heavy Debris, Positive Lock Fit
Includes
10 ft Crush Proof Hose, 17 in Crevice Tool, 5 ft Metal Wand with Swivel Head, Dusting Tool, Floor Brush Tool
Air Watts
1,300 W
Vacuum Air Flow
110 cfm
Motor Efficiency Type
Brushed
Power
1,300 W
Vacuum Power Source
Corded
Filter Efficiency
99.97% at .3 microns
Current
10 A
Sound Level
65 dB
Vacuum Filtration Type
HEPA
Plug Type
Two Prong
Application
Abatement, Restoration

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Vacuum Air Flow 110 cfm, Static Pressure 100 in, Sound Level 65 dB, Tank Material Polyethylene, Tank Size 12 gal, Tank Dry Capacity 12 gal, Tank Wet Capacity 12 gal, Vacuum Collection Type Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 1,300 W, Peak Horsepower 2 hp, Power 1,300 W, Current 10 A, Frequency 50 Hz, 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.