Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Vacuum, 20 gal, 2 hp

  • Mfr # 45-20P0V

  • Zoro # G8637393


product price: $1,350.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Polyethylene
Tank Size
20 gal
Tank Dry Capacity
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-20P0V
Zoro #
G8637393
UPC #
805544914017
Country of Origin
Italy

Dimensions

Tank Size
20 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
20 ft
Width
22 in
Length
36 in
Power Cord Length
50 ft
Height
24 in
Length (Straight Wireway)
36 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Polyethylene
Tank Dry Capacity
20 gal
Tank Wet Capacity
20 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
2
Peak Horsepower
2 hp
Voltage
110 V AC
Frequency
60/50 Hz
Weight
67 lb
Standards
CSA, UL
Air Watts
1,300 W
Features
Compact, Durable And Reliable, Easy Handling, Low Center of Gravity Ensures No Tipping, Low Noise, Rugged Construction and A Wet Shut-Off System, Separate On/Off Switches for The Vacuum and Pump, Swift Versatility
Application
Floods, Hospitals, Oils, Schools, Spills
Vacuum Filtration Type
Standard
Vacuum Air Flow
110 cfm
Plug Type
Two Prong
Motor Efficiency Type
Brushed
Sound Level
65 dB
Current
10 A
Power
1,300 W
Vacuum Power Source
Corded
Includes
20 ft Crush Proof Hose, 35 ft Drain Hose
Filter Efficiency
99.97% at .3 microns

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 110 cfm, Static Pressure 100 in, Sound Level 65 dB, Tank Material Polyethylene, Tank Size 20 gal, Tank Dry Capacity 20 gal, Tank Wet Capacity 20 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 1,300 W, Peak Horsepower 2 hp, Power 1,300 W, Current 10 A, Frequency 60/50 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.