Zoro Homepage

Shop Vacuum, 55 gal, 2 hp

  • Mfr # 102 BIG RED

  • Zoro # G8637691


product price: $2,401.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
100 in
Tank Material
Steel
Tank Size
55 gal
Tank Dry Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102 BIG RED
Zoro #
G8637691
UPC #
814228020357
Country of Origin
United States

Dimensions

Tank Size
55 gal
Vacuum Hose Dia.
1 1/2 in
Vacuum Hose Length
10 ft
Width
28 in
Length
44 in
Power Cord Length
25 ft
Height
24 in

Description

Shop Vacuum, Vacuum Power Source Corded, Filter Efficiency 99.97 Percent at .3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 110 cfm, Static Pressure 100 in, Sound Level 65 dB, Tank Material Steel, Tank Size 55 gal, Tank Dry Capacity 55 gal, Tank Wet Capacity 55 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 1,300 W, Peak Horsepower 2 hp, Power 1,300 W, Current 10 A, Frequency 50 Hz, 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.