Vacuum Bag, 5 PK
Mfr # 592001401
Zoro # G8637299
product price: $72.59
/eaKey Features
For Vacuum Type
Canister Vacuum
Bag Material
Cloth
Filter Efficiency
99.95% at 3 microns
Bag Pickup Type
Wet/Dry
Bag Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
592001401
Zoro #
G8637299
UPC #
805544901031
Country of Origin
China
Dimensions
Height
1 in
Width/Diameter
4 in
Length
10 in
Details
Item
Vacuum Bag
For Vacuum Type
Canister Vacuum
Bag Material
Cloth
Filter Efficiency
99.95% at 3 microns
Bag Pickup Type
Wet/Dry
Bag Filtration Type
Standard
Ply Count
1-Ply
Fits Vacuum Brand
Pullman-Holt
Bag Reusability
Non-Reusable
Bag Product Grouping
Vacuum Bag
Fits Vacuum Models
S25, S50
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models S25, S50, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 microns, Bag Material Cloth, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Disposable, Height 1 in, Length 10 in, Width/Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.