Zoro Homepage

Vacuum Bag, For Canister Vacuum, 10" L

  • Mfr # 591213301

  • Zoro # G8637384


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Bag Material
Plastic
For Vacuum Type
Canister Vacuum
Ply Count
1-Ply
Bag Reusability
Non-Reusable
Bag Pickup Type
Wet/Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591213301
Zoro #
G8637384
UPC #
814228021712
Country of Origin
United States

Dimensions

Height
1 in
Width/Diameter
4 in
Length
10 in
Length (Straight Wireway)
10 in

Details

Item
Vacuum Bag
Bag Material
Plastic
For Vacuum Type
Canister Vacuum
Ply Count
1-Ply
Bag Reusability
Non-Reusable
Bag Pickup Type
Wet/Dry
Filter Efficiency
99.95% at 3 microns
Fits Vacuum Brand
Pullman-Holt
Fits Vacuum Models
102 Dry, 45 Dry, 86 Dry, Euro 390, Euro 930, S25, S50
Bag Filtration Type
Standard
Bag Product Grouping
Vacuum Bag

Description

Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Dry, 45 Dry, 86 Dry, Euro 390, Euro 930, S25, S50, Bag Filtration Type Standard, Filter Efficiency 99.95 Percent at 3 microns, Bag Material Plastic, Ply Count 1-Ply, Bag Pickup Type Wet/Dry, Bag Reusability Non-Reusable, Height 1 in, Length 10 in, Width/Diameter 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.