Vacuum Hose, 10 ft. L, For Shop Vacuum
Mfr # 590947301
Zoro # G6167644
product price: $78.15
/ea
Free Shipping & Returns
Key Features
Hose Dia.
1 1/2 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Pullman-Holt
For Vacuum Type
Shop Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590947301
Zoro #
G6167644
UPC #
814228021538
Country of Origin
United States
Dimensions
Hose Dia.
1 1/2 in
Hose Length
10 ft
Details
Color
Black
Material
Plastic
Fits Vacuum Brand
Pullman-Holt
For Vacuum Type
Shop Vacuum
Hose Product Grouping
Vacuum Hose
Fits Models
102 Big Red, 102 Dry, 86 Dry
Item
Vacuum Hose
Fits Vacuum Models
102 Big Red, 102 Dry, 86 Dry
Description
Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 102 Big Red, 102 Dry, 86 Dry, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.