Zoro Homepage

Vacuum Hose, 10 ft. L, For Shop Vacuum, Color: Black

  • Mfr # 591216201

  • Zoro # G6172510


product price: $61.59
/ea

Key Features

Hose Dia.
1 1/2 in
Color
Black
Material
Plastic
Fits Vacuum Brand
Pullman-Holt
For Vacuum Type
Shop Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591216201
Zoro #
G6172510
UPC #
814228021576
Country of Origin
China

Dimensions

Hose Dia.
1 1/2 in
Hose Length
10 ft

Details

Color
Black
Material
Plastic
Fits Vacuum Brand
Pullman-Holt
For Vacuum Type
Shop Vacuum
Item
Vacuum Hose
Fits Models
45-20P/45-20P0V
Hose Product Grouping
Vacuum Hose
Fits Vacuum Models
45-20P/45-20P0V

Description

Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 10 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Pullman-Holt, Fits Vacuum Models 45-20P/45-20P0V, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.