
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3200
Zoro #
G015887945
UPC #
816456011800
Country of Origin
United States
Dimensions
Length
50.5 in
Depth
38 in
Details
Color
Black
Material
Steel
Description
The #3200 14K ISR Series SuperGlide is designed specifically for shorter than a short bed trucks - likemodern 1/2 ton trucks with beds shorter than 6 feet. To avoid contact with the truck cab, this SuperGlide has 22-3/4 of travel and quickly moves the trailer away from the cab while turning or backing up. The #3200 also features PullRite's first built-in wheels that make it easy to maneuver in and out of the bed or while in storage. The #3200 mounts to an industry standard-type rail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.