3-phase IP54, IP65 and IP67 power supply, 24 V, 25 A

  • Mfr # FPT500.245-018-103

  • Zoro # G516009419


product price:  $1,589.99
/ea
Free Shipping & Returns

Key Features

Output Voltage - Nominal
24V
Amps
25A
For Use With
3-Phase System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPT500.245-018-103
Zoro #
G516009419
UPC #
875404003755
Country of Origin
Czechia

Details

Output Voltage - Nominal
24V
Amps
25A
For Use With
3-Phase System
Item
IP54, IP65 and IP67 Power Supply

Description

FPT500.245-018-103, PULS, 3-phase IP54, IP65 and IP67 power supply, 24 V, 25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.