Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

DC Power Supply, 380/480V AC, 24/28V DC, 240 W, 8.6 A, DIN Rail

  • Mfr # CT10.241

  • Zoro # G0374215

CAD Available

product price: $453.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage
380/480V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
240 W
Current - Output
8.6 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10.241
Zoro #
G0374215
UPC #
875404001423
Country of Origin
China

Dimensions

Overall Height
62 mm
Overall Width
124 mm
Overall Depth
117 mm
Width
62 mm
Depth
117 mm
Height
124 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
10 AWG

Details

CAD Available
Yes
Item
DC Power Supply
Input Voltage
380/480V AC
Output Voltage - Nominal
24/28V DC
Output Power - Rated
240 W
Current - Output
8.6 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Three
Power Supply Style
Switching
Standards
Class I Div. 2 Canada - CSA (217 KB), Class I Div. 2 USA - CSA (217 KB), EU Declaration of Conformity (61 KB), IEC 60950 CB Scheme (122 KB), Korea Certification (283 KB), Marine DNV (219 KB), SEMI F47 (2 MB), UK Declaration of Conformity (61 KB), UL 508 Canada, UL 508 USA, UL 60950-1 Canada, UL 60950-1 USA
Style
Switching
Output Voltage
24/28V DC
Hold Up Time
54 msec
Status Indicator
Green LED
Output Noise
50mV
Features
High Efficiency and Long Lifetime
Operating Temp. Range
-25 to 70°C
Series
CT
Case Material
Metal Case
Peak Amps
12
IP Rating
IP20
Hz
50/60 Hz
Output Amps
10.0A
Power Rating
240W
Phase - Electrical
Three
Connection
Screw
Input inrush current limitation
active
MTBF SN 29500 @ 40°C (h)
975000h
Derating
6W/°C for >+60°C
Harmonic correction
PFC
Input inrush current
4A / 4A
Power factor
0.53
Power losses, typ.
18.6W
Ripple and noise voltage max.
50mVpp
Adjustment range
24 - 28V
External input fuse recommendation
B-6A / C-3A
Power reserves
20% Power Boost
Efficiency, typ.
0.928
Input Frequency - Nominal
50/60 Hz
Current - Inrush
4 A
Special Features
Parallel Capability
Operating Temperature - Maximum
158 Degrees F
Wire Connection Type
Screw Terminals
Mean Time Between Failures (MTBF)
975,000 hr
Current - Peak
10 A
Start Up Time - Maximum
90 msec
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
-13 Degrees F

Description

DC Power Supply, Input Voltage 380 to 480V AC, Output Voltage 24 to 28V DC, Power Rating 240W, Output Amps 10.0, Mounting DIN Rail, Switching, Case Material Metal Case, Height 124 mm, Width 62 mm, Depth 117 mm, Series CT, Hz 50 to 60 Hz, Phase - Electrical Three, Peak Amps 12, IP Rating IP20, Output Noise 50mV, Hold Up Time 54 msec, Status Indicator Green LED, Features High Efficiency and Long Lifetime, Operating Temp. Range -25 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.